Shop All Air Gun Accessories
Guardair
Air Gun Hook Assembly, Plastic, Black
Mfr # 400H102
Zoro # G4485607
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ultra Safety Air Gun
- Material Plastic
- Color Black
- Number of Pieces 1
- Compatible with Product Type Safety Air Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 400H102
- Zoro # G4485607
- UPC # 690773011558
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 2 1/8 in |
Details
Item | Air Gun Hook Assembly |
For Use With | Ultra Safety Air Gun |
Material | Plastic |
Color | Black |
Number of Pieces | 1 |
Compatible with Product Type | Safety Air Gun |
Compatible with Manufacturer Part Number | U75LJ, U75XT, U80LJ |
Product Type | Air Gun Hook Assembly |
Description
Air Gun Hook Assembly, Material Plastic, Compatible with Manufacturer Part Number U75LJ, U75XT, U80LJ, For Use With Ultra Safety Air Gun, Overall Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM ESD Ergo Tweezer, Fine, 4 3/4 In (EOOSA)
- WESTWARD 1/2 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (4LXU6)
- SK PROFESSIONAL TOOLS Drive Mgnetic Rail Socket Clips, 3/8 (M385C)
- IRWIN Ship Auger Bit, 1 Dia, 7/16 Hex Shank (3043013)
- GUARDAIR Air Gun Valve Rebuilt Kit, Metallic (500K01)
- GUARDAIR Heavy Duty Flat Utility Tool, 3-1/2 In. L (14VA09)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- GUARDAIR 7In Aluminum Crevice Tool (1400A04)
- GUARDAIR Magnetic Hanging Loop, Metal (200A50)
- GUARDAIR Mini Vacuum Attachment Kit, Black (MNVAC)
- INGERSOLL-RAND Large Wrench (301-69B)
- Guardair Air Gun Accessories