Shop All Air Gun Accessories
Guardair
Air Gun Holder, Polyethylene, 12 In. L
Mfr # 200A30
Zoro # G2013812
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- For Use With Storing Air Gun
- Material Polyethylene
- Color Black
- Hole Dia. 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 200A30
- Zoro # G2013812
- UPC # 690773012906
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 12 in |
Hole Dia. | 1 3/4 in |
Dia. | 3 1/4 in |
Overall Length | 12 in |
Details
Item | Air Gun Holder |
For Use With | Storing Air Gun |
Material | Polyethylene |
Color | Black |
Number of Pieces | 1 |
Compatible with Product Type | Air Gun |
Product Type | Air Gun Holder |
Description
Air Gun Holder, Material Polyethylene, For Use With Storing Air Gun, Overall Length 12 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10PC SAE T HANDLE BALL END HEX KEY SET (KDT83523)
- CMT Roundover Bit, 1/2-Inch Shank, 5/8-Inch Radius, Carbide-Tipped (838.945.11)
- CDI CDI Interchangeable Head Torque Wrench, Y (200T-I)
- MELIN TOOL CO Carbide Str-Fl Drill 17/64 X 1-7/16 (JDR-17/64)
- GUARDAIR Magnetic Hanging Loop, Metal (200A50)
- GUARDAIR Floor Brush, Impact Resistant Plastic (14VA07)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- GUARDAIR Air Gun Valve Rebuilt Kit, Metallic (500K01)
- GUARDAIR Mini Vacuum Attachment Kit, Black (MNVAC)
- EXAIR Swivel, 3/8 in. (M)NPT, 3/8 in. (F)NPT (9068)
- Guardair Air Guns & Accessories