Shop All Air Gun Nozzles & Accessories
Guardair
Air Gun Extension, 24 In. L, Dia. 1/4 In.
Mfr # 76E024B
Zoro # G4485485
product price: $15.89
/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Base Material Brass
- Tube Material Brass
- Diameter 1/4 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 76E024B
- Zoro # G4485485
- UPC # 690773027078
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 24 in |
Diameter | 1/4 in |
Overall Length | 24 19/64 in |
Details
Item | Air Gun Extension |
Base Material | Brass |
Tube Material | Brass |
Standards | OSHA |
For Use With | Guardair 76 Series |
Number of Pieces | 1 |
Output | 0.5 lbf |
Air Flow Pattern | Focused |
Compatible with Manufacturer Part Number | 76S006, 76S012, 76S018, 76S024 |
Compatible with Series | Guardair 76 Series |
Compatible with Product Type | Air Guns |
Nozzle Tip Material | Brass |
Sound Level | 107 dBA |
Product Type | Air Gun Extension |
Compatible Grainger Part Number | 19A850, 41MV90, 65DH80, 65DH81 |
Description
Air Gun Extension, Compatible with Manufacturer Part Number 76S006, 76S012, 76S018, 76S024, Compatible with Grainger Part Number 19A850, 41MV90, 65DH80, 65DH81, Nozzle Tip Material Brass, Tube Material Brass, Overall Length 24 19/64 in, Sound Level 107 dBA, Output 0.5 lbf, Diameter 1/4 in, Air Flow Pattern Focused
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 4-1/4 Inch Clay Spade SDS-Max 18 Inch Long (SC8922)
- KNIPEX 5 1/4 in Needle Nose Plier Ergonomic Handle (35 32 135 G)
- MILWAUKEE TOOL 30mm Metric Ratcheting Combination Wrench (45-96-9330)
- RIDGID Square Drive Adapter, 15/16", For Model 700 Power Drive and 258/258XL Pipe Cutters (774)
- GUARDAIR Brass Nozzle (74HNB)
- GUARDAIR Air Gun Nozzle, Safety, 6 In. L, Steel (18VNE006S)
- GUARDAIR 96In 75Lj Alum Ext, Alum Nozzle (75LJE096AA)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel (18VNE003S)
- EXAIR Air Gun Nozzle, 2-3/4 In. L (1107)
- Guardair Air Guns & Accessories