Shop All Air Gun Accessories
Guardair
Air Gun Dirt Shield Assembly, 10 In. L
Mfr # HT133
Zoro # G4485415
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- For Use With Guardair Safety Air Gun
- Material Plastic
- Color Black
- Includes Dirt Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # HT133
- Zoro # G4485415
- UPC # 690773025005
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Length | 5 1/2 in |
Overall Length | 5 1/2 in |
Details
Item | Air Gun Dirt Shield Assembly |
For Use With | Guardair Safety Air Gun |
Material | Plastic |
Color | Black |
Includes | Dirt Shield |
Compatible with Manufacturer Part Number | ASU4105G4, ASU4105KT, ASU4150G4, ASU4150KT, HT106, HT107, HT138 |
Product Type | Dirt Shield Assemblies |
Number of Pieces | 1 |
Compatible with Series | AirSpade 2000 Series |
Shield Color | Black |
Compatible with Product Type | AirSpade 2000, AirSpade 4000 |
Type | Dirt Shield Assemblies |
Description
Air Gun Dirt Shield Assembly, Shield Color Black, Material Plastic, Compatible with Manufacturer Part Number ASU4105G4, ASU4105KT, ASU4150G4, ASU4150KT, HT106, HT107, HT138, Compatible with Grainger Part Number 39AR12, 39AR15, 39AR35, 39AR40, 5JEL6, 5JEL7, 5JEL9, For Use With Guardair Safety Air Gun, Includes Dirt Shield, Overall Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Straightedge, Sq/Rnd, 2x48 in, Mag (CC421L)
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Stainless Steel (K0005.0511405)
- REGAL CUTTING TOOLS 2"-12 NS Hand Tap H6 6 Flt Plug (013967AS)
- GREY PNEUMATIC 1/2" Drive Deep Socket 6 (2042XD)
- GUARDAIR Curved Cleaning Tool, 4 In. L, Black (14VA03)
- GUARDAIR Hand Held Turbo Brush, 4-3/4 In. L, Black (14VA05)
- GUARDAIR Contain-It Kit (1520)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- GUARDAIR Air Spade Utility, 48inL, Green, Fiberglass (ASU4004BD)
- GUARDAIR Force 5 Trigger Repair Kit (500K02-1)
- PRIMEFIT 48-in. Blowgun Extension With Tip (XBGE48)
- Guardair Air Guns & Accessories