Shop All Air Guns
Guardair
Air Gun
Mfr # 75XT096AA
Zoro # G8391433
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Application Extra Thrust
- Overall Length 99 3/4 in
- Air Inlet 1/4 in NPT Female
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 99 3/4 in |
Nozzle Length | 2 1/2 in |
Extension Size | 96 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 1 in |
Nominal Extension Length | 96 in |
Air Inlet Size | 1/4 in |
Pistol Grip Trigger Length | 4 in |
Description
Air Gun, Pistol-Grip, Number of Nozzles Included 1, Nozzle Length 2 1/2 in, Nozzle Angle Straight, Nozzle Features Safety Tip, Nozzle Xtra Thrust, Air Flow Pattern Focused, Sound Level 108 dB, OSHA Pressure Compliant Yes, Output Thrust 2.8 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Combo Ratchet Wrench, 3/4", Hi-Polish (1224NRC)
- MAG-MATE Magnet with Clip, 38 lb. Pull, MX2000VB02 (MX2000VB02)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC 3/32 (C23127)
- HAKKO/CHP Long Nose Pliers, 1mm, Delicate Work (PN-2002-M)
- GUARDAIR Guardair 1548, Flexible Gun Vac Kit W/ 18" Flexible Extension 1-5/16" OD (1548)
- GUARDAIR Pistol Grip Air Gun (74H)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- GUARDAIR Pistol Grip Air Gun (75XXT)
- GUARDAIR Thumb Lever Air Gun, 60" Extension (900LJ060AA)
- GUARDAIR Pistol Grip Air Gun, 24" Extension (U75XT024AA3)
- PLEWS BLOWGUN PISTL GRIP 1/4""F (18-325)
- Guardair Air Guns