Shop All Air Gun Nozzles & Accessories
Guardair
96In 75Lj Alum Ext, Alum Nozzle
Mfr # 75LJE096AA
Zoro # G1178339
original price:
$70.05
22% off
$53.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Number of Pieces 1
- Nozzle Tip Material Aluminum
- Overall Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 75LJE096AA
- Zoro # G1178339
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Overall Length | 96 in |
Details
Item | 96In 75Lj Alum Ext, Alum Nozzle |
Tube Material | Aluminum |
Number of Pieces | 1 |
Nozzle Tip Material | Aluminum |
Description
96In 75Lj Alum Ext, Alum Nozzle, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 96 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X5/8)
- CENTURY DRILL & TOOL 13pc. 135 Degrees Drill Bit Set, Drill Bit Finish: Duotone (88913)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- GEARWRENCH 1/4" Drive Long Torx® Bit Socket T27 (82515)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- GUARDAIR Long John W/ 48InSteel Ext, Steel Nozzle (75LJ048SS)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- GUARDAIR Lazer, Alum Extension, Alum Nozzle, 48" L (LZRE048AA)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- GUARDAIR Nozzle (79SGN13)
- SPEEDAIRE Air Gun, Hand Held, Black, PVC (22YK82)
- Guardair Air Guns & Accessories