Shop All Air Gun Accessories
Guardair
7In Aluminum Crevice Tool
Mfr # 1400A04
Zoro # G3266420
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminium
- Application Vacuming
- Overall Length 7 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 1400A04
- Zoro # G3266420
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 7 in |
Details
Item | 7In Aluminum Crevice Tool |
Material | Aluminium |
Application | Vacuming |
Number of Pieces | 1 |
Description
7In Aluminum Crevice Tool, Material Aluminium, Overall Length 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Lock Grip Pliers, Cutter, 7" (90540)
- JET JCT-1602, Benchtop Sand Rammer (JCT-1602)
- LINK HANDLES Hammer Handle Engineer 14 In (65701)
- RIDGID Set Of Coil & Flat Springs 8Wr (31590)
- GUARDAIR Heavy Duty Flat Utility Tool, 3-1/2 In. L (14VA09)
- GUARDAIR Mini Vacuum Attachment Kit, Black (MNVAC)
- GUARDAIR Chip Shield, Polycarbonate, 4" L (200A66)
- GUARDAIR Air Gun Holder, Polyethylene, 12 In. L (200A30)
- GUARDAIR Plastic Wand, 19 In. L, Black (14VA02)
- GUARDAIR Air Gun Body Casting, 10 In. L, Metallic (75LJX03)
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- Guardair Air Gun Accessories