Shop All Air Gun Nozzles & Accessories
Guardair
72In 75Lj Steel Ext, Steel Nozzle
Mfr # 75LJE072SS
Zoro # G0636557
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Steel
- Inlet Size 3/4 in
- Number of Pieces 1
- Diameter 51/64 in
- Overall Length 72 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 75LJE072SS
- Zoro # G0636557
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Inlet Size | 3/4 in |
Diameter | 51/64 in |
Overall Length | 72 1/2 in |
Details
Item | 72In 75Lj Steel Ext, Steel Nozzle |
Tube Material | Steel |
Number of Pieces | 1 |
Compatible with Series | 75LJ Series |
Nozzle Tip Material | Steel |
Compatible with Product Type | Air Guns |
Compatible with Manufacturer Part Number | 75LJ012AA |
Compatible with Grainger Part Number | 1RF80 |
Description
72In 75Lj Steel Ext, Steel Nozzle, Compatible with Manufacturer Part Number 75LJ012AA, Compatible with Grainger Part Number 1RF80, Nozzle Tip Material Steel, Tube Material Steel, Overall Length 72 1/2 in, Inlet Size 3/4 in, Diameter 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE Reciprocating Tiger Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 1 in L Stroke (PCC670B)
- KIPP Wing Grip D=M10X50 A=75, H=35, 6, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.02106X50)
- IRWIN BOTTOM TAP 5/16""-18NC CD (1788674)
- DIABLO 1-1/8"x16"x21" SDS-Max 4-Cutter Carbide-Hammer Bit (DMAMX1260)
- GUARDAIR Brass Nozzle (74HNB)
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel (18VNE003S)
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle (75XT012SS)
- GUARDAIR Force 5 W/ 90In Alum Ext, Venturi Nozzle (F5096AA)
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- EXAIR Air Gun Nozzle, Safety, 1/2 In. L (1108SS)
- Guardair Air Gun Nozzles & Accessories