Shop All Wet Dry Vacuums
Guardair
55 Gallon D Vacuum Unit, Standard 60 cfm
Mfr # N551DC
Zoro # G3151779
product price: $1,603.99
/ea
Free Shipping & Returns
$1,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 60 cfm
- Filter Type Standard
- Tank Material Steel
- Vacuum Capacity 55 gal.
- Application Ideal for Vacuuming up Chips, Dust, Debris, Liquids or Sludge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # N551DC
- Zoro # G3151779
- Country of Origin United States
- Category Wet Dry Vacuums
Details
Air Flow | 60 cfm |
Filter Type | Standard |
Tank Material | Steel |
Vacuum Capacity | 55 gal. |
Application | Ideal for Vacuuming up Chips, Dust, Debris, Liquids or Sludge |
Net Weight | 113 lb. |
Includes | (1) 55 Gallon B Series Vacuum Generating Head; (1) 4 ft. Aluminum Wand With 12" Wide Floor Tool; (1) 1-1/2" x 20 ft. Standard Duty Vacuum Hose; (1) 24" Metal Crevice Tool; (1) Standard Cartridge Filter For 55 Gallon Vacuums; (1) Retaining Springs (Set Of 3); (1) Air Hose 3/4" x 20 ft.; (1) 55 Gallon 18 Gauge Steel Drum; (1) 55 Gallon Drum Dolly |
Vacuum Product Grouping | Wet/Dry Vacuum Cleaners |
Item | 55 Gallon D Vacuum Unit |
Description
Shop Vacuum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Brown, 11 in Dia, Open Top, High Quality Resin Blend (1956187)
- BISSELL COMMERCIAL Floor Scrubber Kit, For Mfr. No. ST100220 (CCKIT1)
- IRONWERKS DESIGNS Matte Black Iron Toilet Paper Holder (IWD-TPHolder)
- 3M Buffing Pad, 28 In x 14 In, Red, PK10 (5100-28x14)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- GUARDAIR Pneumatic Vaccum (PQ55H200)
- GUARDAIR Pneumatic Vaccum (PQ55C200)
- GUARDAIR Pneumatic Vaccum (PQ30H150)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N101MC)
- GUARDAIR Pneumatic Vaccum (PQ20C150NED)
- CRAFTSMAN Cordless Battery Kit, V20, w/Dry Vac (CMCB204-2CK, CMCV002B)
- Guardair Wet Dry Vacuums