Shop All Check Valves
This Product is Discontinued
Guardair
3/8" NPT Excess Flow Check Valve (Discontinued)
Mfr # 38H18
Zoro # G0029683
This Product is Discontinued
Key Features
- Pipe Size 3/8"
- Connection Type FNPT
- Body Material Rugged Steel
- Width 1.4"
- Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 38H18
- Zoro # G0029683
- UPC # 690773002389
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Width | 1.4" |
Size | 3/8" |
Length | 3-1/2" |
Details
Connection Type | FNPT |
Body Material | Rugged Steel |
Material of Construction | Rugged Steel |
Item | Excess Flow Check Valve |
Product Type | Excess Flow Check Valve,3/8" NPT |
Description
Excess Flow Check Valve,3/8 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.