Shop All Air Gun Nozzles & Accessories
Guardair
36InForce 5 Alum Ext, Quiet Force Nozzle
Mfr # F5E036AQF
Zoro # G1178445
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Quietforce
- Tube Material Aluminum
- Inlet Size 1/2 in
- Diameter 1 51/64 in
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # F5E036AQF
- Zoro # G1178445
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Inlet Size | 1/2 in |
Diameter | 1 51/64 in |
Overall Length | 34 1/2 in |
Details
Item | 36InForce 5 Alum Ext,Quiet Force Nozzle |
Nozzle Type | Quietforce |
Tube Material | Aluminum |
Number of Pieces | 1 |
Nozzle Tip Material | Aluminum |
Compatible with Manufacturer Part Number | 75LJ012AA, F5048AA, GA4404B |
Compatible with Product Type | Air Guns |
Compatible Grainger Part Number | 1CJF5, 1RF80, 395P04 |
Description
36InForce 5 Alum Ext,Quiet Force Nozzle, Compatible with Manufacturer Part Number 75LJ012AA, F5048AA, GA4404B, Compatible with Grainger Part Number 1CJF5, 1RF80, 395P04, Nozzle Tip Material Aluminum, Tube Material Aluminum, Overall Length 34 1/2 in, Inlet Size 1/2 in, Diameter 1 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3046R)
- TE-CO Clamping Kit, 11/16, 1/2-13 Stud, 52 Pcs (20403)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (51208)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (41914)
- GUARDAIR Xtra Thrust W/ 6In Steel Ext, Alum Nozzle (75XT006SA)
- GUARDAIR Air Gun Nozzle, Safety, 18 In. L (18VNE018S)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- GUARDAIR AirSpade 1" ID X 10 Ft Lightweight Air Supply Hose (HT57)
- GUARDAIR Long John W/ 120In Alum Ext, Alum Nozzle (75LJ120AA)
- GUARDAIR Long John W/ 24InSteel Ext, Steel Nozzle (75LJ024SS)
- EXAIR Air Gun Nozzle, 2-3/50 In. L (1122SS)
- Guardair Air Guns & Accessories