Shop All Air Gun Nozzles & Accessories
Guardair
36In 75Lj Steel Ext, Steel Nozzle
Mfr # 75LJE036SS
Zoro # G0636548
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Steel
- Inlet Size 3/4 in
- Diameter 51/64 in
- Number of Pieces 1
- Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 75LJE036SS
- Zoro # G0636548
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Inlet Size | 3/4 in |
Diameter | 51/64 in |
Overall Length | 36 in |
Details
Item | 36In 75Lj Steel Ext, Steel Nozzle |
Tube Material | Steel |
Number of Pieces | 1 |
Compatible with Product Type | Air Guns |
Compatible with Grainger Part Number | 1RF80 |
Nozzle Tip Material | Steel |
Compatible with Series | 75LJ Series |
Compatible with Manufacturer Part Number | 75LJ012AA |
Description
36In 75Lj Steel Ext, Steel Nozzle, Compatible with Manufacturer Part Number 75LJ012AA, Compatible with Grainger Part Number 1RF80, Nozzle Tip Material Steel, Tube Material Steel, Overall Length 36 in, Inlet Size 3/4 in, Diameter 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/16"-20 Carbon Steel Plug Hand Tap (DWTP7/16-20)
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-150)
- PROTO 1/4" Drive Socket Set Metric 11 Pieces 5 mm to 14 mm , Full Polish (J47201)
- KNIPEX Needle-Nose Combination Pliers, 5 3/4 (08 21 145)
- GUARDAIR Air Gun Nozzle and Extension, 60 In. L (MDE060A)
- GUARDAIR 75Xt Aluminum Nozzle (75XTNA-1)
- GUARDAIR Air Gun Safety Nozzle, 2-3/8 In. L (75LJNN)
- GUARDAIR AirSpade 5 Ft Extension With Coupler (HT120)
- GUARDAIR Air Gun Nozzle, Safety, 1/2 In. L (LZRN02)
- GUARDAIR Venturi Nozzle, with 36" Alum Extension (F5E036AA)
- EXAIR Air Gun Nozzle, Safety, 1-2/3 In. L (1103)
- Guardair Air Gun Nozzles & Accessories