Shop All Air Gun Accessories
Guardair
1/4In Npt Interchange Connector
Mfr # P14D14M
Zoro # G3608915
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Plated Steel
- Color Silver
- Number of Pieces 1
- Overall Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # P14D14M
- Zoro # G3608915
- Country of Origin United States
- Category Air Gun Accessories
Dimensions
Overall Length | 1/4 in |
Details
Item | 1/4In Npt Interchange Connector |
Material | Zinc Plated Steel |
Color | Silver |
Number of Pieces | 1 |
Description
1/4In Npt Interchange Connector, Material Zinc Plated Steel, Overall Length 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Steel 1 1/8 Hex, Spike/Pin Driver (HS2171)
- KODIAK CUTTING TOOLS .3385 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478286)
- STARRETT Combination Set, 12In, 4Pc, Blk Wrinkle (C435-12-4R)
- GATORBACK Tool Pouch, Tool Pouch, Electrician, 18 Pocket, 1250 Denier DuraTek Nylon, 18 Pockets (B201)
- GUARDAIR Air Gun Hook Assembly, Plastic, Black (400H102)
- GUARDAIR Floor Brush, Impact Resistant Plastic (14VA07)
- GUARDAIR Ultra Gun Rebuild Kit, w/Short Trigger (400K02)
- GUARDAIR Old Gun Rebuilt Repair Kit (74K02)
- GUARDAIR Curved Cleaning Tool, 4 In. L, Black (14VA03)
- GUARDAIR Inlet/Outlet Hose Cuff, 3-1/2 In. L, Gray (1400A16)
- MOTOR GUARD OPTIMA Motor Guard M-C100 Activated Carbon Compressed Air Filter 1/2N (252)
- Guardair Air Gun Accessories