Shop All Air Gun Nozzles & Accessories
Guardair
12In 75Xt Steel Ext, Steel Nozzle
Mfr # 75XTE012SS
Zoro # G1178357
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Steel
- Inlet Size 3/4 in
- Diameter 51/64 in
- Number of Pieces 1
- Overall Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guardair
- MFR # 75XTE012SS
- Zoro # G1178357
- Country of Origin United States
- Category Air Gun Nozzles & Accessories
Dimensions
Inlet Size | 3/4 in |
Diameter | 51/64 in |
Overall Length | 12 in |
Details
Item | 12In 75Xt Steel Ext, Steel Nozzle |
Tube Material | Steel |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 75XT |
Compatible with Series | 75XT Series |
Nozzle Tip Material | Steel |
Compatible with Product Type | Air Guns |
Description
12In 75Xt Steel Ext, Steel Nozzle, Compatible with Manufacturer Part Number 75XT, Nozzle Tip Material Steel, Tube Material Steel, Overall Length 12 in, Inlet Size 3/4 in, Diameter 51/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Cobalt Drill Bit 21/64" Overall Length 4-5/8" (26421)
- CRESCENT NICHOLSON 8" Flat Double Cut Second File - Boxed (03599NN)
- MAKITA 5/16" 135 Deg. Jobber Length Drill Bit (D-23933)
- WESTWARD 1/4" Drive Socket Bit Set, SAE, 5 pcs (54TP01)
- GUARDAIR Air Gun Nozzle, Safety, 3 In. L, Steel (18VNE003S)
- GUARDAIR Xtra Thrust W/ 12In Steel Ext/Nozzle (75XT012SS)
- GUARDAIR 96In 75Lj Alum Ext, Alum Nozzle (75LJE096AA)
- GUARDAIR Lazer, Alum Extension, Alum Nozzle, 48" L (LZRE048AA)
- GUARDAIR Air Gun Safety Nozzle, 2-1/2 in Extension, Aluminum (75LJNA-1)
- GUARDAIR Guardair 335-75LJ012AA Long John with Aluminum Ext& Alum. Nozzle 12 in. (335-75LJ012AA)
- DEVILBISS AUTOMOTIVE REFINISHING 46-6020 AIR NOZZLE 66SD (DV900345)
- Guardair Air Guns & Accessories