Shop All Check Valves
Guardair
1/2" FNPT Excess Flow Check Valve
Mfr # 12H18
Zoro # G0029607
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT
- Body Material Rugged Steel
- Width 1.4"
- Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guardair
- MFR # 12H18
- Zoro # G0029607
- UPC # 690773000590
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 1/2" |
Width | 1.4" |
Length | 3-1/2" |
Size | 1/2" |
Details
Connection Type | FNPT |
Body Material | Rugged Steel |
Item | Excess Flow Check Valve |
Material of Construction | Rugged Steel |
Product Type | Excess Flow Check Valve,1/2" FNPT,Steel |
Description
Excess Flow Check Valve,1/2 In. FNPT,Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 3Inch OD Decorative Escutcheon Flange 34 Inch ID, Brushed Brass (FLMODERN7)
- THRIFCO PLUMBING 16 Pt. Outdoor Faucet / Hose Bibb Tee Handle (4400283)
- MOEN 1.5 gpm Aerated Outlet, 15/16"- 27 UNS -2A Thread Size, Chrome, Plastic (101010)
- JOMAR VALVE 1" NPT Lead Free Brass Horizontal Check Valve (T-501G)
- JOHN GUEST 3/8" Push Acetal Spring Check Valve (3/8SCV-PK)
- SANITUBE T316 Check Valve, 2" Clamp (TCCV-200)
- DAYTON 1-1/2" FIPT PVC Spring Check Valve (4RG68)
- MOEN Check Valve Kit (173720)
- MILWAUKEE VALVE 4" Flanged Cast Steel Swing Check Valve (1570 CB2 4)
- SPRINGER PARTS LKC2GC15316SP Check Valve, Disc;Replace Alfa Laval Pt# LKC-2-GC-1.5-316 (LKC-2-GC-1.5-316SP)
- Guardair Check Valves