Shop All Surgical Tapes
Guard-Tex
Safety Tape, White, 3/4 x 30 yd. L, PK16
Mfr # 41008-34
Zoro # G3787077
product price: $32.69
/pk 16, $2.04/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Adhesive Yes
- Material Cotton Gauze
- Includes (16) Guard-Tex Self-Adhering Safety Tape
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Tex
- MFR # 41008-34
- Zoro # G3787077
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Width | 3/4 in |
Length | 30 yd |
Tape Width | 3/4 in |
Roll Length | 30 yd |
Details
Waterproof | No |
Adhesive | Yes |
Material | Cotton Gauze |
Includes | (16) Guard-Tex Self-Adhering Safety Tape |
Color | White |
Item | First Aid Tape |
Industry Type | Healthcare |
Package Type | Roll |
Latex Content | Contains Latex |
Tape Material | Cotton Gauze |
Sterility | Non-Sterile |
Elasticity | Non-Elastic |
Tape Color | White |
Water Resistance | Water Resistant |
Unitized | Unitized |
Adhesiveness | Adhesive |
Description
First Aid Tape, Tape Color White, Roll Length 30 yd, Tape Width 3/4 in, Adhesiveness Adhesive, Water Resistance Water Resistant, Tape Material Cotton Gauze, Unitized Unitized, Latex Content Contains Latex, Elasticity Non-Elastic, Sterility Non-Sterile, Standards Not Applicable, Compatible Manufacturer Part Number Not Applicable, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESEMME Tresemme Moisture Rich Vitamin E Conditioner 3 oz. Bottle, PK12 (63913)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (01-140-016)
- CUBIX SAFETY AED Bracket for Zoll Plus AEDs (ZB1)
- GUARD-TEX Safety Tape, Green, 3/4 x 30 yd. L, PK16 (41308-34)
- GUARD-TEX Finger Tape, Size 1"x90' per Roll, Green (41308-1C)
- GUARD-TEX Safety Tape, White, 1 In. W, 30 yd. L, PK12 (41008-1)
- GUARD-TEX Safety Tape, Blue, 3/4 x 30 yd. L, PK16 (41408-34)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- GUARD-TEX Safety Tape, Blue, 1 In. W, 30 yd. L, PK12 (41408-1)
- 3M Medical Tape Durapore 1 x 15 yds White, 100Box (1538S-1)
- Guard-Tex Surgical Tapes