Shop All Surgical Tapes
Guard-Tex
Safety Tape, White, 1 In. W, 30 yd. L, PK12
Mfr # 41008-1
Zoro # G3787025
original price:
$48.41
20% off
new price: $38.25
/pk 12, $3.19/ea
$38.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Adhesive Yes
- Includes (12) Guard-Tex Self-Adhering Safety Tape
- Waterproof No
- Length 30 yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Tex
- MFR # 41008-1
- Zoro # G3787025
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Length | 30 yd |
Width | 1 in |
Roll Length | 30 yd |
Tape Width | 1 in |
Details
Item | First Aid Tape |
Color | White |
Adhesive | Yes |
Includes | (12) Guard-Tex Self-Adhering Safety Tape |
Waterproof | No |
Industry Type | Healthcare |
Package Type | Roll |
Material | Cotton Gauze |
Latex Content | Contains Latex |
Tape Material | Cotton Gauze |
Water Resistance | Water Resistant |
Unitized | Unitized |
Elasticity | Non-Elastic |
Adhesiveness | Adhesive |
Sterility | Non-Sterile |
Tape Color | White |
Description
First Aid Tape, Tape Color White, Roll Length 30 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Water Resistant, Tape Material Cotton Gauze, Unitized Unitized, Latex Content Contains Latex, Elasticity Non-Elastic, Sterility Non-Sterile, Standards Not Applicable, Compatible Manufacturer Part Number Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERACARE Triple Antibiotic Ointment, 1 oz. (19-210)
- MEDSOURCE Trauma Bag, Red (MS-B3403)
- MEDICAL ACTION Emesis, 16 oz., Polypropylene, Rose, PK250 (H300-10)
- PROACTIVE Universal Wheelchair Elevating Legrests (Pair) PR (PP-ELR)
- GUARD-TEX Safety Tape, Blue, 1 In. W, 30 yd. L, PK12 (41408-1)
- GUARD-TEX Safety Tape, Green, 3/4 x 30 yd. L, PK16 (41308-34)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- GUARD-TEX Safety Tape, Blue, 3/4 x 30 yd. L, PK16 (41408-34)
- GUARD-TEX Finger Tape, Size 1"x90' per Roll, Green (41308-1C)
- GUARD-TEX Safety Tape, White, 3/4 x 30 yd. L, PK16 (41008-34)
- FABRICATION ENTERPRISES Kinesio® Tex Gold FP Kinesiology Tape, 2" x 34 yds, Red, Bulk Roll (24-4882)
- Guard-Tex Surgical Tapes