Shop All Surgical Tapes
Guard-Tex
Safety Tape, Blue, 1 In. W, 30 yd. L, PK12
Mfr # 41408-1
Zoro # G3787043
original price:
$50.79
14% off
new price: $43.19
/pk 12, $3.60/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Width 1 in
- Package Type Roll
- Includes (12) Guard-Tex Self-Adhering Safety Tape
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Tex
- MFR # 41408-1
- Zoro # G3787043
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Width | 1 in |
Length | 30 yd |
Tape Width | 1 in |
Roll Length | 30 yd |
Details
Waterproof | No |
Package Type | Roll |
Includes | (12) Guard-Tex Self-Adhering Safety Tape |
Color | Blue |
Adhesive | Yes |
Industry Type | Healthcare |
Material | Cotton Gauze |
Item | First Aid Tape |
Latex Content | Contains Latex |
Adhesiveness | Adhesive |
Unitized | Unitized |
Sterility | Non-Sterile |
Elasticity | Non-Elastic |
Tape Material | Cotton Gauze |
Water Resistance | Water Resistant |
Tape Color | Blue |
Description
First Aid Tape, Tape Color Blue, Roll Length 30 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Water Resistant, Tape Material Cotton Gauze, Unitized Unitized, Latex Content Contains Latex, Elasticity Non-Elastic, Sterility Non-Sterile, Standards Not Applicable, Compatible Manufacturer Part Number Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVYX Cleanser, Bottle, 8 oz. (18-061)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- MRS. MEYERS CLEAN DAY Clean Day Rain Water Scent Bar Soap 5.3 oz (11220)
- OASIS White Abdominal Pad Sterile 7-1/2 X 8 Inch, 240 Per Case (ABD8X75STRL)
- GUARD-TEX Safety Tape, White, 1 In. W, 30 yd. L, PK12 (41008-1)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- GUARD-TEX Safety Tape, Blue, 3/4 x 30 yd. L, PK16 (41408-34)
- GUARD-TEX Safety Tape, White, 3/4 x 30 yd. L, PK16 (41008-34)
- GUARD-TEX Finger Tape, Size 1"x90' per Roll, Green (41308-1C)
- GUARD-TEX Safety Tape, Green, 3/4 x 30 yd. L, PK16 (41308-34)
- ZORO SELECT Adhesive Tape, White, Tri-Cut, 5 yd. L (3JMH9)
- Guard-Tex Surgical Tapes