Shop All Surgical Tapes
Guard-Tex
Finger Tape, Size 1"x90' per Roll, Green
Mfr # 41308-1C
Zoro # G4767542
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Length 90 ft
- Application Hot Surfaces, Abrasive Materials
- Size 1"x90' per Roll
- Material Cotton/Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Tex
- MFR # 41308-1C
- Zoro # G4767542
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Length | 90 ft |
Size | 1"x90' per Roll |
Width | 1 in |
Details
Color | Green |
Item | Finger Tape |
Application | Hot Surfaces, Abrasive Materials |
Material | Cotton/Latex |
Latex-Free | No |
Description
Finger Tape, Color Green, Latex-Free No, Length 90 ft, Material Cotton/Latex, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVACARE Reliant Patient Lift Battery Charger (1078274)
- TOUGH GUY Sanitary Napkin Receptacle, 11In.x9In. (2NXW1)
- ZEPPELINPRODUCTS ZeppelinProducts UGA-BTX1-KHK Georgia Toiletry Bag Waxed Canvas; 12 x 7 x 7 (UGA-BTX1-KHK)
- EMI Stethoscope, Red, 22" L (948)
- GUARD-TEX Safety Tape, Green, 1 In. W, 30 yd. L, PK12 (41308-1)
- GUARD-TEX Safety Tape, Blue, 1 In. W, 30 yd. L, PK12 (41408-1)
- GUARD-TEX Safety Tape, White, 1 In. W, 30 yd. L, PK12 (41008-1)
- GUARD-TEX Safety Tape, Green, 3/4 x 30 yd. L, PK16 (41308-34)
- GUARD-TEX Safety Tape, Blue, 3/4 x 30 yd. L, PK16 (41408-34)
- GUARD-TEX Safety Tape, White, 3/4 x 30 yd. L, PK16 (41008-34)
- ROCKTAPE International Medical Bulk Roll, Black (800705)
- Guard-Tex Surgical Tapes