Shop All Welding Jackets
Guard-Line
Wldrs Jacket, 38In, Proban/Leather, Grn, 4XL
Mfr # FS538LS4XL
Zoro # G4367478
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Orange
- Material Cowhide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Line
- MFR # FS538LS4XL
- Zoro # G4367478
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | 4XL |
Details
Item | Jacket Welders Green Proban with Leather |
Color | Orange |
Material | Cowhide |
Description
Color Orange, Material Cowhide, Size 4XL, Jacket Welders Green Proban with Leather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Crane & Hoists Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0366-ND_7X5)
- CRACKSHOT Snake Chapz Fp Blaze Orange-Poly - Tall (R-13904)
- CARHARTT Safety Glasses, Brown Scratch-Resistant (CH118S)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (382S-06)
- STEINER Cowhide Welding, Jacket, 30", M (8215-M)
- STEINER INDUSTRIES Leather Welding Jacket, XL, Leather, Men (92P6-X)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size XL (60-1-126-XL)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- POWERWELD Welding Jacket, FR Cotton with Leather Sleeves, 3X-Large (PW9230XXXL)
- Guard-Line Welding Jackets