Shop All Welding Jackets
Guard-Line
Welding Jacket, Extra Tall, XL
Mfr # FS530-XL-XT
Zoro # G3762418
product price: $41.95
/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Length 30 in
- Closure Type Snaps
- Material Cotton
- Heat Protection Type Flame-Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Line
- MFR # FS530-XL-XT
- Zoro # G3762418
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | XL |
Length | 30 in |
Details
Item | Welding Jacket |
Closure Type | Snaps |
Material | Cotton |
Heat Protection Type | Flame-Resistance |
Features | 4 Metal Snap Front Closure, Adjustable Snap Wrist Closure, Flame Resistant Cotton Jacket with Inside Pocket, Inset Sleeves |
Wrist Type | Adjustable Snap |
Number of Inside Pockets | 1 |
Description
Closure Type Snaps, Features 4 Metal Snap Front Closure, Adjustable Snap Wrist Closure, Flame Resistant Cotton Jacket with Inside Pocket, Inset Sleeves, Heat Protection Type Flame-Resistance, Length 30 in, Material Cotton, Number of Inside Pockets 1, Size XL, Wrist Type Adjustable Snap, Welding Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Clear Anti-Fog, Scratch-Resistant (250-08-0020)
- ANSELL 18" Chemical Resistant Gloves, Neoprene, 10, 1 PR (19-938)
- BRADY 115 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152348)
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- TILLMAN Green Jacket size (6230WCL)
- TILLMAN Xl Weld, Work, Win Fr Jkt (9063XL)
- LINCOLN ELECTRIC Welding Jacket (K4690-3XL)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, S (244749)
- STEINER Weldlite Welding Jacket, 45", Green, L (1036-L)
- TILLMAN Welding Jacket, Cotton, Green, XL (623036XL)
- STANCO MFG. Stanco Welder's Wear Welding Coat, (W630-3XL)
- Guard-Line Workwear and Protective Clothing