Shop All Welding Helmets
Guard-Line
Welders Leather Leggings, XL, Saf-T-Wrap
Mfr # 627LFWRRXL
Zoro # G5235776
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material Leather
- Garment Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Line
- MFR # 627LFWRRXL
- Zoro # G5235776
- Country of Origin United States
- Category Welding Helmets
Dimensions
Size | XL |
Details
Item | Legging Leather Saf-T-Wrap Size XL |
Material | Leather |
Garment Material | Leather |
Description
Legging Leather Saf-T-Wrap Size XL, Material Leather, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 4043 Filler Metal, 3/64, Aluminum, 1 lb Display Pack, MIG, Gray (SP4043046-1DP)
- VICTOR Cutting Torch, 21 In, Cuts to 5 In (0381-1621)
- MAGSWITCH Welding Angle, 90 lb. Max. Pull, Steel (8100352)
- MILLER ELECTRIC Nozzle, Standard, Orifice, 5/8, PK2 (050622)
- GUARD-LINE Welders Cap, Black, Red Stitching, 7-1/4In (490714)
- GUARD-LINE Welders Cap, Black, Red Stitching, 7In (4907)
- GUARD-LINE Welders Cap, Black, Red Stitching, 7-3/8In (490738)
- SAVE PHACE Metal Hed Elementary Series Weld Mask (3010738)
- OPTREL Welding Helmet, Shade 4, 9 to 13, Black (1006.300)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- JACKSON SAFETY HSL-100 Passive Welding Helmets (15134)
- Guard-Line Welding Helmets