Shop All Welding Jackets
Guard-Line
Welders Jacket, 30In, Proban, Grn, M
Mfr # FS530M
Zoro # G4367548
product price: $38.49
/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Length 30 in
- Material Cotton
- Closure Type Snaps
- Features 4 Metal Snap Front Closure, Adjustable Snap Wrist Closure, Flame Resistant Cotton Jacket with Inside Pocket, Inset Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Line
- MFR # FS530M
- Zoro # G4367548
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | M |
Length | 30 in |
Details
Item | FR Jacket |
Material | Cotton |
Closure Type | Snaps |
Features | 4 Metal Snap Front Closure, Adjustable Snap Wrist Closure, Flame Resistant Cotton Jacket with Inside Pocket, Inset Sleeves |
Wrist Type | Adjustable Snap |
Heat Protection Type | Flame-Resistance |
Number of Inside Pockets | 1 |
Description
Closure Type Snaps, Features 4 Metal Snap Front Closure, Adjustable Snap Wrist Closure, Flame Resistant Cotton Jacket with Inside Pocket, Inset Sleeves, Heat Protection Type Flame-Resistance, Length 30 in, Material Cotton, Number of Inside Pockets 1, Size M, Wrist Type Adjustable Snap, FR Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAREWEAR Finger Guards, Grain Leather, M, PK10 (TX 7008 PK M)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 984 ft. L, Black (R4307)
- CAIMAN Cold Protection Gloves, Heatrac Lining, XL (2394-6)
- CONDOR Heavyweight Knit Glove, Poly/Ctn, PK12 (4NML4)
- MAGID Ind2530Hv Arc-Rated 12 Oz. 100% Fr Cotton Jacket W/Hi-Viz Stripes, Lg (IND2530HV-L)
- STEINER Welding Jacket, XL, 30", Brown, Size: Xl (9215-X)
- MILLER ELECTRIC ArcArmor Welding Jacket, Navy, Cotton/Nylon, XL (244752)
- LINCOLN ELECTRIC Welding Jacket (K4931-L)
- STEINER INDUSTRIES FR Welding Jackets, 4XL, Cotton, Men (1070-4X)
- LINCOLN ELECTRIC Welding Jacket, Black, 2XL, 33 in. L (KH808XXL)
- MILLER ELECTRIC Welding Jacket, Black/Navy, 3XL (247119)
- Guard-Line Welding Jackets