Shop All Welding Jackets
Guard-Line
Welders Jacket, 30In, Proban, Grn, 2XL
Mfr # FS5302XL
Zoro # G4367566
product price: $40.95
/ea
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Line
- MFR # FS5302XL
- Zoro # G4367566
- Country of Origin United States
- Category Welding Jackets
Dimensions
Size | 2XL |
Details
Item | Fr Cotton 30 In. Jacket with Collar 2XL |
Description
Fr Cotton 30 In. Jacket with Collar 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Numbers, Solid Brass Lifetime Brass 6" (RN6-5)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Tall Shackle, Purple (410PRP)
- CONDOR Disposable Lab Coat, White, 3XL, PK30 (30C590)
- MSA SAFETY PAPR System, Mask-Mounted, Size M (10023883)
- MILLER ELECTRIC Jacket, Black, Pigskin Leather, Large (231090)
- STEINER INDUSTRIES FR Welding Jackets, M, Cotton, Men (1030DR-M)
- STEINER Cowhide Welding, Cape Sleeves, L (9210-L)
- LINCOLN ELECTRIC Welding Jacket (K4692-L)
- LINCOLN ELECTRIC Welding Jacket (K3317-2XL)
- TILLMAN Green Jacket size 3X (62303X)
- LINCOLN ELECTRIC Welding Jacket (K2985-M)
- Guard-Line Workwear and Protective Clothing