Shop All High Visibility Jackets & Coats
Guard-Line
Orng Ansi2 Reflective Welding Jacket, 2XL
Mfr # ORBW5CL2-2XL
Zoro # G2280811
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Hi-Viz Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guard-Line
- MFR # ORBW5CL2-2XL
- Zoro # G2280811
- Country of Origin United States
- Category High Visibility Jackets & Coats
Dimensions
Size | 2XL |
Details
Item | Orng Ansi2 Reflective Welding Jacket,2XL |
Color | Hi-Viz Orange |
Description
Orng Ansi2 Reflective Welding Jacket,2XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTI INDUSTRIES 12V 35 Series Safe-T-Alert Flush Mnt RV Dual Carbon Monoxide/Propane A (35-742-BL)
- PORTWEST Iona Work Shirt S/S, XL (F124)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Lime (19290)
- MAGID Heater Beater 5 Gauntlet Cuff Hot Mill Gloves, 12PK (G299KGT)
- 2W INTERNATIONAL Hi-Viz Light Weight Bomber Jacket, 5X-Large, Orange, Class 3 (230C-3 5XL)
- TOUGH DUCK Quilted Safety Jacket, 4XL, Black (S43231)
- CONDOR Raincoat w/Detach Hood, Hi-Vis Yellow/Green, L (4GE74)
- OCCUNOMIX Unisex Yellow Polyester Bomber Jacket size XL (LUX-ETJBJ-YXL)
- 2W INTERNATIONAL High Viz Softshell Jacket, 3X-Large, Orange, Class 3 (SHL33C-3 2XL)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size S (S42611)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- Guard-Line High Visibility Jackets & Coats