Shop All High Visibility Jackets & Coats
Guard-Line
Banwear/Leather Jacket, 30In, 9Oz, Orng, XL
Mfr # ORBW5CL2LSXL
Zoro # G2787410
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Size Xl
- Color Hi-Viz Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Line
- MFR # ORBW5CL2LSXL
- Zoro # G2787410
- Country of Origin United States
- Category High Visibility Jackets & Coats
Dimensions
Size | Xl |
Details
Item | Orange Banwear Jackets 30 In. L,9 Oz. |
Material | Leather |
Color | Hi-Viz Orange |
Description
Orange Banwear Jackets 30 In. L,9 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Black, 11 in, Class 0, Size 8 1/2, 1 Pair (GK011B/8H)
- MUCK BOOT CO Boots Muck Chore Mid 7W (WCHM-000-BLK-07)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Mock-Neck Vest, Black, Small, REG (104224-BLKSREG)
- 3M Breathing Tube, 36" (BE-324)
- TINGLEY Tingley Bomber II ANSI Class 3 Insulated Hi-Vis Jacket (J26112.S)
- TOUGH DUCK 5XL Tall Size Rain Jacket, Florescent Green (S37231)
- RADIANS Radians RW32-3Z1Y Heavy Duty Rip Stop Waterproof Rain Jacket (RW32-3Z1Y-5X)
- TOUGH DUCK Fluorescent Green Polyester Parka size XLT (S42641)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 2XL (SP-BRJ-Y2X)
- CONDOR Jacket w/Detach Hood, Hi-Vis Yellow/Green, XL (4GE65)
- VEA High-visibility Orange Waterproof Jacket size (VEA-421-ST-OR-3XL)
- Guard-Line Workwear and Protective Clothing