Shop All High Visibility Jackets & Coats
Guard-Line
Banwear Jacket, 36In, 9 Oz, Orng, 3XL
Mfr # ORBW5CL2LS3XL
Zoro # G4367189
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leather
- Size 3XL
- Color Hi-Viz Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Line
- MFR # ORBW5CL2LS3XL
- Zoro # G4367189
- Country of Origin United States
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Details
Item | Orange Banwear Jackets 36 In. Length 3XL |
Material | Leather |
Color | Hi-Viz Orange |
Description
Orange Banwear Jackets 36 In. Length 3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Pigskin Leather Palm Gunn Pattern, L, PK12 (1960L)
- 3M PROTECTA Positioning Harness, S, Polyester (1161216)
- WELLS LAMONT MENS CHORE GLOV OSFA 3PK (300F)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Black (A010CA03)
- RADIANS Bomber Jkt Gr CL3 Weatherproof Shell Blk (SJ11QB-3ZGS-S)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- TINGLEY Eclipse Arc Flash Rain Jacket, Cat 2, Ylw/Green, 3XL (J44122)
- PIONEER Hi-Vis Reversible Safety Jacket, Waterpoof/Breathable, Hi-Vis Yellow, S (V1140460U-S)
- OCCUNOMIX Two Tone Jacket, Unisex, 3XL, Yellow (LUX-350-JB2-Y3X)
- KISHIGO 2XL Hi -Vis Bomber Jacket, Lime (JS119-2X)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Yellow, XL (V1210170U-XL)
- Guard-Line High Visibility Clothing