Shop All High Visibility Jackets & Coats
Guard-Line
Banwear Jacket, 30In, 9 Oz, Orng, M
Mfr # ORBW5CL2M
Zoro # G2787401
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Hi-Viz Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Line
- MFR # ORBW5CL2M
- Zoro # G2787401
- Country of Origin United States
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Details
Item | Orange Banwear Jackets,9 Oz. |
Color | Hi-Viz Orange |
Description
Orange Banwear Jackets,9 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Build Your Own Berm Straight Section (BYOB-2S)
- REFRIGIWEAR Cold Protection Glove Liners, Multi-Color, L (0305RMLTLAR)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, L, 1 PR (KKCA5-04-L)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Blue, Cotton (6700FR)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Swe (8373)
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Medium (8377)
- TOUGH DUCK Fluorescent Green Polyester Parka size L (S42611)
- NEESE Outerwear Air-Tex Series Parka w/Hood-Lime-XL (91001-40-1-LIM-XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-XL)
- TOUGH DUCK Fluorescent Green Polyester Parka size 3XL (S42621)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Lime, Class 3 (650C-3 XL)
- Guard-Line High Visibility Jackets & Coats