Shop All High Visibility Jackets & Coats
Guard-Line
Banwear Jacket, 30In, 9 Oz, Orng, L
Mfr # ORBW5CL2L
Zoro # G2787438
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Hi-Viz Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Line
- MFR # ORBW5CL2L
- Zoro # G2787438
- Country of Origin United States
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Details
Item | Orange Banwear Jackets 30 In. L,9 Oz. |
Color | Hi-Viz Orange |
Description
Orange Banwear Jackets 30 In. L,9 Oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Life Jacket, Universal, 35lb, CO2, Black (132802-700-004-19)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (GHR4-GREEN)
- GVS-RPB RPB Safety Nova 3 Nylon Cape (NV3-750)
- MECHANIX WEAR Welding Gloves, Tan/Red, 11, PR (WS-FLX-011)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Orange, 4XL (301HI-O-4XL)
- GSS SAFETY GSS Safety 8007 Quilted Jacket, Class 3, Lime/Black, 2XL (8007-2XL)
- GSS SAFETY ONYX Rip Stop Poly Filled Insulated (8713-LG/XL)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, S (C53122)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, 4XL (SP-BRJ-Y4X)
- TINGLEY ComfortBrite Flame Resist Rain Coat, Yellow/Green, XL (C53122)
- TOUGH DUCK Jacket, 5-in-1, Mens, M Tall, Black (S42641)
- Guard-Line High Visibility Jackets & Coats