Shop All Safety Glasses
Guard-Dogs
Safety Glasses, Clear Antifog Coating
Mfr # 211-11-01
Zoro # G007466400
product price: $16.99
/pr
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eyewear Frame Style FR Foam Lined
- Lens Color Clear
- Frame Color Black
- Lens Coating Antifog Coating
- Standards ANSI Z87.1 2010 Basic Impact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard-Dogs
- MFR # 211-11-01
- Zoro # G007466400
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Glasses |
Eyewear Frame Style | FR Foam Lined |
Lens Color | Clear |
Frame Color | Black |
Lens Coating | Antifog Coating |
Standards | ANSI Z87.1 2010 Basic Impact |
Temple Style | Standard |
Color | Black |
Description
GuardDogs are light weight with telescoping temples, adaptability to use Rx lenses, fusion FR foam, and seals the eye region from airborne particles with patented removable collar that can be removed or replaced Lenses are FogStopper coated and are 999 UVA UVB protection to 385Nm The XJ2 meets the ANSI Z871 and CE EN166
- •Adaptable to use with Rx lenses
- •Restraint lease included for added security
- •Telescoping temples
- •Seals eye region from airborne particles with patented removable collar that can be removed or replaced
- •Fusion FR Foam
- •FogStopper coating
- •Meets ANSI Z87.1, CE EN166
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, S, PR (0261-S)
- COBMEX V-Neck Military Sweater, Dark Navy, M (2025)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILPG10A/10)
- HY-KO 3In Black Aluminum Number 6, 10PK (A20106)
- ERGODYNE Ballistic Safety Glasses, Clear Scratch-Resistant (56000)
- SMITH & WESSON Safety Glasses, Gray Anti-Fog, Scratch-Resistant (23453)
- CROSSFIRE Crossfire M6A Premium Safety Eyewear (20288)
- HONEYWELL UVEX PROTEGE SAFETY EYEWEAR BLACK FRAME CLEAR LENS (UVXS4200)
- MAGID Safety Glasses, Clear Antifog Coating (Y85BRAFC)
- ERGODYNE Safety Glasses, Smoke Scratch-Resistant (50030)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (SR112)
- Guard-Dogs Eye Protection