Guard Dog Security

Tactical Mini Flashlight, LED, Black (Discontinued)


Key Features

  • Lamp Type Led
  • Flashlight Battery Size AA
  • Flashlight Grouping Type Mini Flashlight
  • Number of Batteries 3
  • Lumens Range 100 to 249
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Flashlight Battery Size AA
Length 4.5 in
Body Dia. 0.5 in

Description

Mini Flashlight, Flashlight Grade Tactical, Flashlight Battery Size AAA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 3, Batteries Included No, Battery Burn Time 20 hr, Length 4.5 in, Body Dia. 0.5 in, 200 Lumens, Lumens Range 100 to 249, Run Time on High Setting 20 hr, Maximum Lumens Output 200, Lamp Life 70,000 hr, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.