Shop All Flashlight Accessories
Guard Dog Security
Multi-Function Holster, Black
Mfr # TL-GDL3000
Zoro # G7566295
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Belt Loop, Horizontal Straps for Vests or Backpacks
- For Use With Mfr. No. TL-GDH290, TL-GDE260, TL-GDV260, TL-GD240L, TL-GDM360, TL-GDO400, TLSG-GDD4500F, TLSG-GDD4500CM, TLSG-GDD5000F, TLSG-GDE6500F, PS-GDOC18-G4, PS-GDOC18-G5, PS-GDOC18-4, PS-GDOC18-5, PS-GDOC18FF-4, PS-GDOC18FT-4, BT-GD16BK, BT-GD16SL, BT-GD21BK, BT-GD21SL, BT-GD26BK, BT-GD21SL
- Color Black
- Height 1 in
- Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard Dog Security
- MFR # TL-GDL3000
- Zoro # G7566295
- Country of Origin China
- Category Flashlight Accessories
Dimensions
Height | 1 in |
Length | 7 1/4 in |
Width | 2 1/4 in |
Details
Item | Multi-Function Holster |
Includes | Belt Loop, Horizontal Straps for Vests or Backpacks |
For Use With | Mfr. No. TL-GDH290, TL-GDE260, TL-GDV260, TL-GD240L, TL-GDM360, TL-GDO400, TLSG-GDD4500F, TLSG-GDD4500CM, TLSG-GDD5000F, TLSG-GDE6500F, PS-GDOC18-G4, PS-GDOC18-G5, PS-GDOC18-4, PS-GDOC18-5, PS-GDOC18FF-4, PS-GDOC18FT-4, BT-GD16BK, BT-GD16SL, BT-GD21BK, BT-GD21SL, BT-GD26BK, BT-GD21SL |
Color | Black |
Description
Multi-Function Holster, Color Black, Includes Belt Loop, Horizontal Straps for Vests or Backpacks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Ballast, Electronic, Bulb T8,120V (REB2P32N35M)
- ILC Replacement for Floxite T5-22w replacement light bulb lamp (T5-22W FLOXITE)
- ZORO SELECT Lamp Changer (3V695)
- ILC Replacement For LIGHT BULB LAMP, EXNGU10220240V (EXN/GU10/220-240V)
- GUARD DOG SECURITY Synthetic Leather Holster, Belt Loop, BK (TL-GDL2000)
- EMPIRE Empire FLB-NMH-1 Flashlight Nickel Metal Hydride Batteries 3.6V 2400 mAh - 8.64 watt (FLB-NMH-1)
- STEELMAN Replacement Slim-Lite and Flashlight Body Tube for 78606, 78708, and 96792 (97869)
- MAGLITE Replacement Lens, F/C-D Cell Mag-Lite (108-000-867)
- STREAMLIGHT Green Lens For Stinger (75117)
- DORCY 6V/4D Krypton Flashlight Bulb 2.2 V Bayonet Base (41-1663)
- NITECORE LMA1 Rotary Flashlight Helmet Mount (LMA1)
- Guard Dog Security Flashlight Accessories