Shop All Mini and Specialty Flashlights
Guard Dog Security
Industrial Penlight, LED, Aluminum, Pink
Mfr # TP-GDL1000-PK
Zoro # G7566310
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type LED
- Flashlight Battery Size CR2450N
- Flashlight Grouping Type Penlight
- Number of Batteries 1
- Lumens Range 50 to 99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard Dog Security
- MFR # TP-GDL1000-PK
- Zoro # G7566310
- UPC # 853748006465
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | CR2450N |
Length | 6.50 in |
Details
Lamp Type | LED |
Flashlight Grouping Type | Penlight |
Number of Batteries | 1 |
Lumens Range | 50 to 99 |
Lumens | 50 |
Body Color | Pink |
Flashlight Grade | Industrial |
Switch Type | Rotary |
Batteries Included | Yes |
Lens Material | Glass |
Battery Burn Time | 16 hr |
Special Light Output Mode | No Special Light Output |
Lamp Life | 100,000 hr |
Item | Penlight |
Run Time on High Setting | 16 hr |
Flashlight Body Material | Aluminum |
Beam Distance | 5m |
Light Output Modes | High |
Maximum Lumens Output | 50 |
Lighting Technology | LED |
Description
Penlight, Flashlight Grade Industrial, Number of Batteries 1, Flashlight Battery Size CR2450N, Length 6.50 in, Lumens Range 50 to 99, Maximum Lumens Output 50, 50 Lumens, Run Time on High Setting 16 hr, Body Color Pink, Flashlight Body Material Aluminum, Batteries Included Yes, Battery Burn Time 16 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Linear LED Bulb, T5, 22" L, G5, 4000K, Watts: 11 W (LED11ET5/G/2/840)
- GE LAMPS Fluorescent Lamp, T8, Very Cool, 5000K (F96T8/XL/SPX50/2)
- GYROS MAGNALite PRO Cordless/Rechargeable 36 LED Work Lamp 7.2v - LITHIUM Battery (58-23672)
- ULLMAN ULLMAN 110 Lumens, LED Red/Black Magnetic Light (RT-6SMD)
- GUARD DOG SECURITY Industrial Penlight, LED, Aluminum, Black (TP-GDL1000-BK)
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73301)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Blue (66122)
- ZORO SELECT VALUE BRAND LED 3 Lumens Silver Inspection Penlight (2XTH1)
- COAST CUTLERY G32 Focusing Flashlight with Clip (20484)
- STREAMLIGHT KNUCKLEHEAD LED 200 Lumens Tactical Orange Hands Free Light (90644)
- ZORO SELECT Inspection Flashlight, LED, 6.90" L, 230 lm (41-2621)
- Guard Dog Security Mini and Specialty Flashlights