Shop All Handheld Flashlights
Guard Dog Security
Guard Dog Security TL-GDP150PK 150 Lumen Penpoint Flashlight; Pink
Mfr # TL-GDP150PK
Zoro # G404173994
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard Dog Security
- MFR # TL-GDP150PK
- Zoro # G404173994
- UPC # 859477007704
- Country of Origin China
- Category Handheld Flashlights
Description
The PenPoint is a slim new addition to the Guard Dog lineup. It easily goes where others can’t, this flashlight features three light functions; a blinding high, energy saving low and emergency strobe at the press of the tail cap, you’ll never want to be without it. Durable against drops, this Guard Dog Security flashlight is also weather resistant to withstand the most demanding environments. Whether for use on the job or recreation, you can rest assured, size, power, and design come together in the Guard Dog PenPoint 150 lumen penlight.
Features- Aluminum Alloy
- 13 HR Runtime
- 3 Light Functions
- Belt/Pocket Clip
- Impact Resistant
- Weather resistant
- Color: Pink
- Lumens: 150 Lumen
- Size: 5.25 x 0.68 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Lamp Holder, 250W, 250V, White (90/443)
- MAXSA INNOVATIONS Retrofit 5"-6" LED Dwnlght for recessed lighting - Cool Wht LEDs 5000K (80102)
- ILC Replacement for OSRAM SYLVANIA FB32/741/6/ECO (FB32/741/6/ECO OSRAM SYLVANIA)
- LITHONIA LIGHTING LED Flush Mount, 35W, 4000K, 120V, 3100 lm (FMLL 9 30840)
- GUARD DOG SECURITY Guard Dog Functional Flashlight, NiCd (TL-GD820)
- GUARD DOG SECURITY Flashlight, Glass-Break Steel Tail, 320 Lm (TL-GDA210)
- PELICAN Flashlight, Battery Alkaline AA, 7 hr (3345)
- DORCY Intrinsically Safe LED Flashlight, 157 lm (41-0091)
- MAGLITE Mag-Lite 459-SP2P01H Mini Pro Flashlight; 2 Aa; Black (459-SP2P01H)
- GT INDUSTRIAL PRODUCTS 10000lm LED Portable Work Light with USB (GT510U)
- DIEHARD 1,000-Lumen Twist Focus Flashlight (41-6122)
- Guard Dog Security Handheld Flashlights