Guard Dog Security

GUARD DOG SECURITY LED 240 Lumens Black Handheld Flashlight (Discontinued)


Key Features

  • Lamp Type Led
  • Flashlight Grouping Type Handheld Flashlight
  • Number of Batteries 1
  • Lumens Range 100 to 249
  • Lumens 240
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 6.25 in

Description

Handheld Flashlight, Number of Batteries 1, Rechargeable Yes, Body Color Black, Weight with Batteries 6.00 oz

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.