Shop All Tactical Crossbody, Shoulder & Sling Bags
Guard Dog Security
Backpack, Backpack, Black, Nylon
Mfr # BP-GDPBP2000-BK
Zoro # G2018521
original price:
$258.92
6% off
new price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Backpack
- Color Black
- Closure Zipper
- Material Nylon
- Features 20+ Storage Compartments, Ballistic Resistant, Breathable, Comfortable, Durable, Extra Stitching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard Dog Security
- MFR # BP-GDPBP2000-BK
- Zoro # G2018521
- UPC # 853748006274
- Country of Origin China
- Category Tactical Crossbody, Shoulder & Sling Bags
Dimensions
Length | 20-1/2" |
Length (In.) | 20 1/2 in |
Width | 14" |
size | Universal |
Width (In.) | 14 in |
Details
Item | Backpack |
Tool Storage Type Included | Backpack |
Color | Black |
Closure | Zipper |
Material | Nylon |
Features | 20+ Storage Compartments, Ballistic Resistant, Breathable, Comfortable, Durable, Extra Stitching |
Type | Tactical |
Number of Pockets (Inside) | 15 |
Number of Pockets (Outside) | 20 |
Fits | Accessories, Clothing, Survival Gear, |
Description
With the Guard Dog BP-GDPBP2000-BK Backpack, you will be able to carry all your tools in one convenient place. This backpack has 20+ storage compartments that are all strategically placed for easy access. The backpack features ballistic resistant materials, breathable mesh panels and extra stitching. With a comfortable adjustable strap, you can carry it around with ease. It also has durable zippers and quick release buckles. Made of nylon, this black tactical backpack is tear resistant and comes with an accessory pouch. The Guard Dog Tactical Backpack is the ideal tool bag for your next project or trip into the wilderness.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Large, White (TY122SWHLG0025VP)
- ZORO SELECT 2" S-Hook - Green, Acetal, 10 pk (50314-10)
- PIP Leather Gloves, S, Gunn Cut, PR, PK12 (09-K1250/S)
- CAROLINA SHOE Size 10EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- 5.11 Backpack, Backpack, Double Tap, Durable, Lightweight 1050D Nylon (56963)
- 5.11 Bag/Tote, Two Banger, Black (56180)
- SCIPIO Tactical Sling Bag Black (JYFSP11)
- CONDOR OUTDOOR PRODUCTS KIT BAG, MULTICAM BLACK (111146-021)
- CONDOR OUTDOOR PRODUCTS SWIFTLINK PADDED BUNGEE SLING, BLACK (211181-002)
- CONDOR OUTDOOR PRODUCTS COMPACT UTILITY POUCH, COYOTE BROWN (191178-498)
- CONDOR OUTDOOR PRODUCTS GADGET POUCH, OLIVE DRAB (MA26-001)
- Guard Dog Security Security Clothing