Shop All Cable Protectors
Guard Dog
Cable Protector, Drop Over, 3 Channels
Mfr # GD3-DO-Y
Zoro # G8813201
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Cables, Conduit, Hose Lines, Pipes
- Load Capacity 21,000 lb/Axle
- Number of Channels 1
- Max. Cable Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Guard Dog
- MFR # GD3-DO-Y
- Zoro # G8813201
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 5/16 in |
Channel Height | 1 3/8 in |
Length | 18 in |
Width | 19 3/4 in |
Channel Width | 1 5/8 in, 3 1/4 in |
Cable Protection System Components Length | 18 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
Material | Polyurethane |
For Use With | Cables, Conduit, Hose Lines, Pipes |
Load Capacity | 21,000 lb/Axle |
Number of Channels | 1 |
Color | Yellow |
Style | Drop Over |
Connection Style | Dog Bone |
Cable Protection System Components Color | Yellow |
ADA Compliant | No |
Cable Feed Style | Lay Under |
Texture | Serrated |
Description
Cable Protector, Number of Channels 1, Cable Feed Style Lay Under, Connection Style Dog Bone, Channel Height 1 3/8 in, Channel Width 1 5/8 in, 3 1/4 in, Load Capacity 21,000 lb/Axle, Material Polyurethane, Style Drop Over, Color Yellow, For Use With Cables, Conduit, Hose Lines, Pipes, Max. Cable Dia. 1 5/16 in, Height 1 7/8 in, Length 18 in, Width 19 3/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 4000, 10 ft., Ivory (V4000B-10)
- PANDUIT Copper Compression Lug, 1 Hole, #1 AWG, Narrow Tongue, LCAN1-10-E (LCAN1-10-E)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63)
- MONOPRICE Ethernet Cable, Cat 6, Black, 50 ft. (9827)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-B)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-O)
- ZORO SELECT Cable Ramp, Drop Over, 1 Channel, 6 ft. (LHCR-72)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- KABLE KONTROL Kable Kontrol® Rubber Drop Over Cord Cover - 3 Channel - 40" Long - Black (FCC9802)
- JUSTRITE Cable Protector 5-Channel Lineal, Yellow/Black, Y5-125-Y/B (YJ5-125-Y/B)
- ELECTRIDUCT SafCord Cord Cover 3" x 3ft- Gray (CC-SC-3-3-GY)
- Guard Dog Cable Protectors