Shop All Cable Protectors
Guard Dog
Cable Protector, Drop Over, 3 Channels
Mfr # GD3-DO-O
Zoro # G8813183
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Cables, Conduit, Hose Lines, Pipes
- Load Capacity 21,000 lb/Axle
- Number of Channels 3
- Max. Cable Dia. 1 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Guard Dog
- MFR # GD3-DO-O
- Zoro # G8813183
- UPC # 812958004456
- Country of Origin United States
- Category Cable Protectors
Dimensions
Max. Cable Dia. | 1 5/16 in |
Channel Height | 1 3/8 in |
Length | 18 in |
Width | 19 3/4 in |
Channel Width | 1 5/8 in, 3 1/4 in |
Cable Protection System Components Length | 18 in |
Height | 1 7/8 in |
Overall Height | 1 7/8 in |
Details
Cable Protection System Component Item | Cable Protector |
Item | Cable Protector |
Material | Polyurethane |
For Use With | Cables, Conduit, Hose Lines, Pipes |
Load Capacity | 21,000 lb/Axle |
Number of Channels | 3 |
Color | Orange |
Style | Drop Over |
Connection Style | Dog Bone |
Cable Protection System Components Color | Orange |
Cable Feed Style | Lay Under |
ADA Compliant | No |
Texture | Serrated |
Description
Cable Protector, Number of Channels 3, Cable Feed Style Lay Under, Connection Style Dog Bone, Channel Height 1 3/8 in, Channel Width 1 5/8 in, 3 1/4 in, Load Capacity 21,000 lb/Axle, Material Polyurethane, Style Drop Over, Color Orange, For Use With Cables, Conduit, Hose Lines, Pipes, Max. Cable Dia. 1 5/16 in, Height 1 7/8 in, Length 18 in, Width 19 3/4 in, ADA Compliant No, Texture Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Reversing IEC Magnetic Motor Starter, 1NC/1NO (3RA6120-1CB32)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 5 (SR-WG-100-5-5PK-BK)
- SQUARE D Molded Case Circuit Breaker, JDL Series 250A, 3 Pole, 600V AC (JDL36250)
- DAYTON Pilot Light, LED, 22mm, 24VAC/DC, GR, Cr (30G213)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-B)
- GUARD DOG Cable Protector, Drop Over, 3 Channels (GD3-DO-Y)
- ELECTRIDUCT Medium Plastic Cord Cover- 25FT- Beige (CC-PL-MED-25-BE)
- DELFINGEN Slit Convoluted Tubing, 0.28 in. ID, N24, Nylon, Black/gray, Sold by the FT (31210)
- ELECTRIDUCT Small Plastic Cord Cover- 15FT- Brown (CC-PL-SM-15-BN)
- PAINLESS PERFORMANCE POWERBRAID CHASSIS HRNS KIT (70920)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-48-44-12-4H)
- Guard Dog Cable Protectors