Shop All Gate Operators & Accessories
Gto
Gooseneck Pedestal-In Ground for Keypad
Mfr # FM100
Zoro # G3705703
product price: $128.00
/ea
Free Shipping & Returns
$128.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type In Ground Gooseneck
- For Use With Keypads, Wireless Intercom Devices
- Construction Aluminum
- Height 65 3/8 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gto
- MFR # FM100
- Zoro # G3705703
- UPC # 090835001389
- Country of Origin United States
- Category Gate Operators & Accessories
Dimensions
Height | 65 3/8 in |
Overall Height | 65 3/8 in |
Details
Item | Keypad and Intercom Pedestal |
Type | In Ground Gooseneck |
For Use With | Keypads, Wireless Intercom Devices |
Construction | Aluminum |
Color | Black |
Finish | Powder Coated |
Material | Aluminum |
Product Type | Mounting Post |
Description
Keypad and Intercom Pedestal, Product Type Mounting Post, For Use With Keypads, Wireless Intercom Devices, Overall Height 65 3/8 in, Material Aluminum, Finish Powder Coated, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2068pri1310CLETLH154916)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Nickel, Knurled Grip in Satin Brass (LV102 NI GRIP-KN SB)
- SPEC Extension Spring, Stainless Steel, PK3 (E03600581000S)
- PRIMELINE TOOLS Plastic Screen Frame Corners, 5/16 in. x 3/4 in., Bronze Finish (50 Pack) (MP7728-50)
- PEDESTAL PRO Card Reader Cover, 12"H, 5 lb. (HOOD-CS-12x12)
- LIFTMASTER Entry Transmitter, Wireless, 9-13/32 in. L (LMWEKITU)
- PEDESTAL PRO Outdoor Housing, 14"H, 14"W, 14 lb. (MC-CS-14-E)
- ALEKO Aleko RKEYAC1400-APE Release Key For Aleko Sliding Gate Openers (RKEYAC1400-UNB)
- MARSH PRODUCTS Vehicle Detector w/Audible, Visual Alerts (610)
- PEDESTAL PRO Outdoor Housing, 14"H, 8"W, 11 lb. (Portra-CS-8x14-E)
- PEDESTAL PRO Entry Pedestal, 48"H, Stainless Steel (ADA-SS-TWR-47X4X4)
- Gto Gate Operators & Accessories