Shop All Fences & Gates
This Product is Discontinued
Gto
16 ft Double Driveway Gates Biscayne (Discontinued)
Mfr # G2716-KIT
Zoro # G9959047
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 16 ft.
- Type Double
- Length 8 Ft. Each Leaf
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gto
- MFR # G2716-KIT
- Zoro # G9959047
- UPC # 090835006148
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 16 ft. |
Length | 8 Ft. Each Leaf |
1st Hinge Post Dimensions | 4 x 4 x 1/4" |
Post Height | 96" |
Passive Post Dimensions | 4 x 4 x 1/8" |
Passive Post Dimensions | 4 x 4 x 1/8" |
Details
Type | Double |
Color | Black |
Material | Steel |
Item | Driveway Gate |
Includes | (2) Gate Leaf, Hinges, (2) Gate Posts, Mounting Hardware, Touch Up Paint Pen |
Finish | Powder Coated |
Net Wt. Each Panel | 606 Lbs. |
Pickets | 3/4 x 3/4" x 16ga. Steel |
Style | Biscayne |
Description
Driveway Gate, Double, Style Biscayne, Length 8 Ft. Each Leaf, Height 5 ft. At In.st, Material Steel, Finish Powder Coated, Net Wt. Each Panel 606 Lbs., 1st Hinge Post Dimensions 4 x 4 x 1/4 In., Passive Post Dimensions 4 x 4 x 1/8 In., Passive Post Dimensions 4 x 4 x 1/8 In., Post Height 96 In., 3/4 x 3/4 In. x 16ga. Steel Pickets, Includes (2) Gate Leaf, Hinges, (2) Gate Posts, Mounting Hardware, Touch Up Paint Pen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.