Shop All Fences & Gates
This Product is Discontinued
Gto
12ft Single Driveway Gate St. Augustine (Discontinued)
Mfr # G1512-KIT
Zoro # G9959171
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 5 ft At inst
- Type Single
- Length 12 ft
- Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gto
- MFR # G1512-KIT
- Zoro # G9959171
- UPC # 090835006018
- Country of Origin China
- Category Fences & Gates
Dimensions
Height | 5 ft At inst |
Length | 12 ft |
1st Hinge Post Dimensions | 4 x 4 x 1/4 in |
Passive Post Dimensions | 4 x 4 x 1/8" |
Post Height | 96 in |
Passive Post Dimensions | 4 x 4 x 1/8 in |
Details
Type | Single |
Color | Black |
Material | Steel |
Item | Driveway Gate |
Includes | (1) Gate Leaf, Hinges, (2) Gate Posts, Mounting Hardware, Touch Up Paint Pen |
Style | St. Augustine |
Pickets | 3/4 x 3/4 in x 16 ga Steel |
Net Wt. Each Panel | 500 Lbs. |
Finish | Powder Coated |
Description
Driveway Gate, Single, Style St. Augustine, Length 12 Ft., Height 5 ft. At In.st, Material Steel, Finish Powder Coated, Net Wt. Each Panel 500 Lbs., 1st Hinge Post Dimensions 4 x 4 x 1/4 In., Passive Post Dimensions 4 x 4 x 1/8 In., Passive Post Dimensions 4 x 4 x 1/8 In., Post Height 96 In., 3/4 x 3/4 In. x 16ga. Steel Pickets, Includes (1) Gate Leaf, Hinges, (2) Gate Posts, Mounting Hardware, Touch Up Paint Pen
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.