Shop All Wire Strippers & Crimpers
Gt Schmidt
Metal Indenting Machine, 9-1/2" H
Mfr # MOD4-3/32
Zoro # G6531800
Free Shipping & Returns
$2,765.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Character Wheel with 40 characters
- Depth 13 in
- Name Plate Marking Limits 3 1/4 in
- Height 9 1/2 in
- Max. Nameplate Size - Indenting Machine 4 in x 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gt Schmidt
- MFR # MOD4-3/32
- Zoro # G6531800
- UPC # 811892030002
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Depth | 13 in |
Height | 9 1/2 in |
Max. Nameplate Size - Indenting Machine | 4 in x 8 in |
Width | 9 3/4 in |
Table Dimensions - Indenting Machine | 9 3/4 in x 7 3/4 in |
Character Size | 3/32 in |
Overall Height | 9 1/2 in |
Overall Width | 9 3/4 in |
Overall Depth | 13 in |
Character Height | 1/8 in |
Details
Includes | Character Wheel with 40 characters |
Name Plate Marking Limits | 3 1/4 in |
Item | Metal Indenting Machine |
Workpiece Material | Aluminum, Brass, Plastic, Stainless Steel, Steel |
Nameplate Hardness - Indenting Machine | Rockwell C59 |
Nameplate Thickness Range - Indenting Machine | 0.012 in to 0.093 in |
Series | Model 4 |
Compatible with Product Type | Nameplates, Valve Tags |
Character Set | A-Z, 0-9, (/), (-), (.), (&) |
Description
Metal Indenting Machine, Character Height 1/8 in, Character Set A-Z, 0-9, (/), (-), (.), (&), Compatible with Product Type Nameplates, Valve Tags, Includes Character Wheel with 40 characters, Name Plate Marking Limits 3 1/4 in, Max. Nameplate Size - Indenting Machine 4 in x 8 in, Nameplate Hardness - Indenting Machine Rockwell C59, Nameplate Thickness Range - Indenting Machine 0.012 in to 0.093 in, Overall Depth 13 in, Overall Height 9 1/2 in, Overall Width 9 3/4 in, Series Model 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 36V (18V X2) LXT® BL Rear Handle 7-1/4” Circular Saw Kit (5.0Ah) (XSR01PT)
- HHIP M4 X 0.7 H6 Thread Plug Gage Go-Nogo (4101-1104)
- ULLMAN DEVICES Neon Green Telescopic Magnetic Pick-up Tool (15XGR)
- STARRETT Band Saw Blade, 10 ft. 5 in L, 1/2" W, 8/12 TPI, 0.035" Thick, Bimetal (99167-10-05)
- GT SCHMIDT Metal Indenting Machine, 9-1/2" H (MOD4-1/4)
- GT SCHMIDT Metal Indenting Machine, 9-1/2" H (MOD4-1/8)
- HUSKIE TOOLS Hydraulic Crimper, 1/8 to 1/2", 10" L (TEP-410H)
- ECM INDUSTRIES Crimper And Stripper (GS-67K)
- TRIPLETT Crimper, RJ45 CAT7, CAT6, CAT5 (TT-325)
- WESTERN ENTERPRISES Western Enterprises 312-C-1 We C-1 Crimping Tool (312-C-1)
- IRWIN VISEGRIP WS/CUT/CRIMP 8"" (2078309)
- Gt Schmidt Wire Strippers & Crimpers