Shop All Wire Strippers & Crimpers
Gt Schmidt
Metal Indenting Machine, 9-1/2" H
Mfr # MOD4-3/16
Zoro # G6546421
product price: $3,128.99
/ea
Free Shipping & Returns
$3,128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Character Wheel with 40 characters
- Max. Nameplate Size - Indenting Machine 4 in x 8 in
- Table Dimensions - Indenting Machine 9 3/4 in x 7 3/4 in
- Nameplate Hardness - Indenting Machine Rockwell C59
- Height 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gt Schmidt
- MFR # MOD4-3/16
- Zoro # G6546421
- UPC # 811892030026
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Max. Nameplate Size - Indenting Machine | 4 in x 8 in |
Table Dimensions - Indenting Machine | 9 3/4 in x 7 3/4 in |
Height | 9 1/2 in |
Depth | 13 in |
Character Size | 3/16 in |
Width | 9 3/4 in |
Overall Width | 9 3/4 in |
Overall Height | 9 1/2 in |
Overall Depth | 13 in |
Character Height | 3/16 in |
Details
Includes | Character Wheel with 40 characters |
Item | Metal Indenting Machine |
Nameplate Hardness - Indenting Machine | Rockwell C59 |
Nameplate Thickness Range - Indenting Machine | 0.012 in to 0.093 in |
Name Plate Marking Limits | 3 1/4 in |
Workpiece Material | Aluminum, Brass, Plastic, Stainless Steel, Steel |
Series | Model 4 |
Character Set | A-Z, 0-9, (/), (-), (.), (&) |
Compatible with Product Type | Nameplates, Valve Tags |
Description
Metal Indenting Machine, Character Height 3/16 in, Character Set A-Z, 0-9, (/), (-), (.), (&), Compatible with Product Type Nameplates, Valve Tags, Includes Character Wheel with 40 characters, Name Plate Marking Limits 3 1/4 in, Max. Nameplate Size - Indenting Machine 4 in x 8 in, Nameplate Hardness - Indenting Machine Rockwell C59, Nameplate Thickness Range - Indenting Machine 0.012 in to 0.093 in, Overall Depth 13 in, Overall Height 9 1/2 in, Overall Width 9 3/4 in, Series Model 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Forged Wire Stripper, 8 in, Cordless (13 72 8)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHSA44C)
- IRWIN Aviation Snip, Left/Straight, 10 in, Hot Drop Forged Blades (2073111)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC 1/2 (C66029)
- GT SCHMIDT Metal Indenting Machine, 9-1/2" H (MOD4-1/8)
- GT SCHMIDT Metal Indenting Machine, 9-1/2" H (MOD4-3/32)
- GT SCHMIDT Metal Indenting Machine, 9-1/2" H (MOD4-1/4)
- GRAY TOOLS 8.25 Electrician's Tools AWG 22-20/18/16/14/12/10 (B121)
- C.K Jokari Round Cable Stripper No. 12 (T30120)
- JONARD TOOLS Fiber Optic Stripper for 125um Fiber With 180um Coating (JIC-180C)
- KNIPEX 7 1/2 in Crimper 28 to 7 AWG (97 53 08)
- Gt Schmidt Crimping Tools