Shop All Wire Strippers & Crimpers
Gt Schmidt
Metal Indenting Machine, 9-1/2" H
Mfr # MOD4-1/8
Zoro # G6543192
product price: $2,765.99
/ea
Free Shipping & Returns
$2,765.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Character Wheel with 40 characters
- Height 9 1/2 in
- Width 9 3/4 in
- Nameplate Hardness - Indenting Machine Rockwell C59
- Name Plate Marking Limits 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gt Schmidt
- MFR # MOD4-1/8
- Zoro # G6543192
- UPC # 811892030019
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Height | 9 1/2 in |
Width | 9 3/4 in |
Table Dimensions - Indenting Machine | 9 3/4 in x 7 3/4 in |
Character Size | 1/8 in |
Max. Nameplate Size - Indenting Machine | 4 in x 8 in |
Depth | 13 in |
Overall Height | 9 1/2 in |
Overall Width | 9 3/4 in |
Overall Depth | 13 in |
Character Height | 1/8 in |
Details
Includes | Character Wheel with 40 characters |
Item | Metal Indenting Machine |
Nameplate Hardness - Indenting Machine | Rockwell C59 |
Name Plate Marking Limits | 3 1/4 in |
Workpiece Material | Aluminum, Brass, Plastic, Stainless Steel, Steel |
Nameplate Thickness Range - Indenting Machine | 0.012 in to 0.093 in |
Series | Model 4 |
Compatible with Product Type | Nameplates, Valve Tags |
Character Set | A-Z, 0-9, (/), (-), (.), (&) |
Description
Metal Indenting Machine, Character Height 1/8 in, Character Set A-Z, 0-9, (/), (-), (.), (&), Compatible with Product Type Nameplates, Valve Tags, Includes Character Wheel with 40 characters, Name Plate Marking Limits 3 1/4 in, Max. Nameplate Size - Indenting Machine 4 in x 8 in, Nameplate Hardness - Indenting Machine Rockwell C59, Nameplate Thickness Range - Indenting Machine 0.012 in to 0.093 in, Overall Depth 13 in, Overall Height 9 1/2 in, Overall Width 9 3/4 in, Series Model 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Leveling Jack 17 In Travel, SS (LJ-17-SS)
- DRILL AMERICA m16x1.75 HSS Metric Hand Tap (DWTSMT16X1.75)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018R)
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GT SCHMIDT Metal Indenting Machine, 9-1/2" H (MOD4-3/32)
- GT SCHMIDT Metal Indenting Machine, 9-1/2" H (MOD4-1/4)
- INTERSTATE PNEUMATICS Manual Benchtop Crimper for 1/2 Inch to 3/4 Inch Rubber & PVC Hose (H10-8)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT2000)
- GREENLEE 7 1/4 in Wire Stripper Solid: 10 to 18 AWG, Stranded: 12 to 20 AWG (1950-SS)
- JONARD TOOLS 360° Compression Tool - Short and Long Style F Connectors (CTF-360)
- S&G TOOL AID Wire StripperCutter&Terminal Crimper (SG18950)
- Gt Schmidt Crimping Tools