Shop All Wire Strippers & Crimpers
Gt Schmidt
Metal Indenting Machine, 9-1/2" H
Mfr # MOD4-1/4
Zoro # G6526867
Free Shipping & Returns
$3,910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Character Wheel with 40 characters
- Width 9 3/4 in
- Depth 13 in
- Max. Nameplate Size - Indenting Machine 4 in x 8 in
- Character Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gt Schmidt
- MFR # MOD4-1/4
- Zoro # G6526867
- UPC # 811892030033
- Country of Origin United States
- Category Wire Strippers & Crimpers
Dimensions
Width | 9 3/4 in |
Depth | 13 in |
Max. Nameplate Size - Indenting Machine | 4 in x 8 in |
Character Size | 1/4 in |
Table Dimensions - Indenting Machine | 9 3/4 in x 7 3/4 in |
Height | 9 1/2 in |
Overall Width | 9 3/4 in |
Overall Height | 9 1/2 in |
Character Height | 1/4 in |
Overall Depth | 13 in |
Details
Includes | Character Wheel with 40 characters |
Nameplate Thickness Range - Indenting Machine | 0.012 in to 0.093 in |
Nameplate Hardness - Indenting Machine | Rockwell C59 |
Item | Metal Indenting Machine |
Name Plate Marking Limits | 3 1/4 in |
Workpiece Material | Aluminum, Brass, Plastic, Stainless Steel, Steel |
Series | Model 4 |
Compatible with Product Type | Nameplates, Valve Tags |
Character Set | A-Z, 0-9, (/), (-), (.), (&) |
Description
If you are looking for a way to permanently mark your workpieces, the Model 4 NPDP Indenting Machine is the ideal solution. The 9-1/2" H marking machine can handle nameplates up to 4 in x 8 in. It has table dimensions of 9-3/4 in x 7-3/4 in and can accommodate nameplate thicknesses between 0.012 in and 0.093 in. With a width of 9 3/4", this marking machine can accommodate most wire sizes with ease. It has a character size of 1/4". If you want to make your mark on metal pieces, the Model 4 NPDP Indenting Machine is an essential tool for your workshop or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Fiberglass Tape Refill, 50 Ft, Engineers (RF-10-50)
- ENERPAC SPD688, Punch Die Set, Circle Hole Shape (SPD688)
- J.W. WINCO GN162-B3/4-2-BL Base Plate Connector Clamp (162-B3/4-2-BL)
- VESSEL MEGADORA Hose Remover L No.970 HRLx89 (970HRL89)
- GT SCHMIDT Metal Indenting Machine, 9-1/2" H (MOD4-1/8)
- IDEAL Multi Crimp/Strip Tool (45-778)
- JONARD TOOLS Dual Compression Tool (CTF-230)
- PANDUIT Embossing Hand Tool, On-Site Marking (MEHT187)
- PALADIN TOOLS Pro-Grip Crimper, 4-Indent D-Sub, 20-12A (PA1461)
- SWE-TECH 3C Terminal Crimp Tool. Clamshell (FWT12150C)
- MILWAUKEE TOOL Crimper/Stripper, Metal, 3 1/4 in L, 0.7 lb (48-22-3076)
- Gt Schmidt Wire Strippers & Crimpers