Shop All Outdoor Benches
Gt Grandstands By Ultraplay
4 Row Universal Low Rise Tip N Roll Aluminum Bleacher, 15' Long, Single Footboard
Mfr # TR-0415ALRSTD
Zoro # G308640080
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$4,126.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gt Grandstands By Ultraplay
- MFR # TR-0415ALRSTD
- Zoro # G308640080
- Country of Origin United States
- Category Outdoor Benches
Description
gt grandstands universal aluminum bleacher series offers portable, low-maintenance, code-compliant bleacher seating. This series features a slim profile that make storage easy, and options for tip n roll which make it perfect for indoor use. Bleacher, 4 row x 15'-0inl, 12in nominal seat planks, 10in nominal tread planks, 12in front row seat height, 6in rise, 24in tread, aluminum frame, single footboards, tip n roll kit features 3, 4, and 5 row units 6in rise/24in tread 12in seat planks 12in front row seat height available in 15', 21' and 27' lengths aluminum frame single footboards additional options galvanized frame double footboards aluminum or galvanized vertical picket guardrail chain link guardrail on 5 row units mud sills wood sleepers rubber bumpers tip n roll 3 and 4 row units
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-JET M5 Injection Nozzle 9 (XJETM5-09K)
- FIMCO Boom Extension Spring (5019228)
- A & I PRODUCTS Hitch pin, 1" X 12" (A-HP111)
- GARLIC RESEARCH LABS Mosquito Barrier, 1gal (DS200)
- GT GRANDSTANDS BY ULTRAPLAY 8' Aluminum Team Bench, Backless, Surface Mount (BE-PE00800)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench with Back, Surface Mount (BE-DG01200)
- GT GRANDSTANDS BY ULTRAPLAY 8' Aluminum Park Bench Without Back, Portable and/or Surface Mount (BE-DE00800)
- GT GRANDSTANDS BY ULTRAPLAY 15' Aluminum Team Bench with Back and Galvanized Steel Frame, Surface Mount (BE-PH01500)
- GT GRANDSTANDS BY ULTRAPLAY 8' Aluminum Team Bench with Back and Galvanized Steel Frame, Surface Mount (BE-PH00800)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench, Backless (BE-DI01200)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- Gt Grandstands By Ultraplay Patio Furniture