Shop All Outdoor Benches
Gt Grandstands By Ultraplay
2 Row National Rep Tip N Roll Aluminum Bleacher, 7-1/2' Long, Single Footboard
Mfr # TR-0207.5STD
Zoro # G808640078
Free Shipping & Returns
$1,211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gt Grandstands By Ultraplay
- MFR # TR-0207.5STD
- Zoro # G808640078
- Country of Origin United States
- Category Outdoor Benches
Description
the national rep bleacher series offer customers a quality, economical stationary bleacher seating option. Bleacher, 2 row x 7'-6inl, 10in nominal seat planks, 10in nominal tread planks, 17in front row seat height, 8in rise, 24in tread, aluminum frame, single footboards, tip n roll kit features 2, 3, 4, 5, 8, 10, and 15 row units 8in rise/24in tread 10in seat plank 17in front row seat height available in 15', 21' and 27' lengths aluminum frame single footboards on rows 2 and 3; double footboards with riser on rows 4 and higher chain link guardrail on 4 row units and higher additional options galvanized frame double footboards aluminum or galvanized vertical picket guardrail ada mud sills rubber bumpers towable 5 row and higher
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN BLACK GATE LATCH (852506)
- RHINO GPD-40 Fence Pro Gas Powered Post Driver (301001)
- LANDSCAPERS SELECT Blade Tree Pruner Saw Bld 12In (GS2103C-1)
- MTD Bracket-Knob Seat (783-06266-0637)
- GT GRANDSTANDS BY ULTRAPLAY 6' Aluminum Team Bench with Rear Shelf and Backrest, Portable (BE-DGS00600)
- GT GRANDSTANDS BY ULTRAPLAY 3 Row National Rep Aluminum Bleacher, 9' Long, Single Footboard (NB-0309ASTD)
- GT GRANDSTANDS BY ULTRAPLAY 2 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard (NB-0207.5ASTD)
- GT GRANDSTANDS BY ULTRAPLAY 8' Aluminum Team Bench, Backless, Surface Mount (BE-PE00800)
- GT GRANDSTANDS BY ULTRAPLAY 12' Aluminum Team Bench, Backless (BE-DI01200)
- GT GRANDSTANDS BY ULTRAPLAY 15' Aluminum Team Bench with Back and Galvanized Steel Frame, Surface Mount (BE-PH01500)
- GLOBAL INDUSTRIAL Tri-Stand Chain Vise, 1/2in, 6in Pipe Capacity (604081)
- Gt Grandstands By Ultraplay Patio Furniture