Shop All Surveyor Vests
Gss Safety
High-Visibility Vest, Zipper, Pink, L/XL
Mfr # 7806-LG/XL
Zoro # G4136073
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 2
- Features (2) Slash Pockets, 100% Polyester Mesh Material, 2 in Silver Reflective Tape with Contrasting Trim, Drawstring Adjustable Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gss Safety
- MFR # 7806-LG/XL
- Zoro # G4136073
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | L/XL |
Maximum Chest Size | 48 in |
Vest Size | L, XL |
Minimum Chest Size | 42 in |
Reflective Stripe Width | 2 in |
Length | 27 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size L, XL, Gender Women's, Back Stripe Pattern U, Number of Pockets with Closure 0, Features (2) Slash Pockets, 100 Percent Polyester Mesh Material, 2 in Silver Reflective Tape with Contrasting Trim, Drawstring Adjustable Waist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (RWGD101S)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Black) (HDF-15KG)
- MCR SAFETY Leather Palm Sewn W Kevlar Large, PK12 (16010L)
- ZORO SELECT Cylinder Tag, 5-3/4 x 3-1/4, PK25 (43Z329)
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-M)
- GSS SAFETY Non Ansi Enhanced Safety Vest, Red (3124)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, 4XL (1513-4XL)
- GSS SAFETY GSS Safety 1701, Class 2 Heavy Duty Safety Vest, Lime, XL (1701-XL)
- GSS SAFETY Standard Class 2 Mesh Zipper Safety Vest (1001-6XL)
- GSS SAFETY High-Visibility Vest, Zipper, Pink, 4XL/5XL (7806-4XL/5XL)
- KISHIGO S-M, Lime Class 2 Single Contrast Economy Series Vest (1527-S-M)
- Gss Safety Surveyor Vests