Shop All Surveyor Vests
Gss Safety
High-Visibility Vest, Zipper, Pink, 4XL/5XL
Mfr # 7806-4XL/5XL
Zoro # G4136728
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 2
- Features (2) Slash Pockets, 100% Polyester Mesh Material, 2 in Silver Reflective Tape with Contrasting Trim, Drawstring Adjustable Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gss Safety
- MFR # 7806-4XL/5XL
- Zoro # G4136728
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 4XL/5XL |
Minimum Chest Size | 58 in |
Maximum Chest Size | 64 in |
Length | 31 in |
Reflective Stripe Width | 2 in |
Vest Size | 4XL, 5XL |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 4XL, 5XL, Gender Women's, Back Stripe Pattern U, Number of Pockets with Closure 0, Features (2) Slash Pockets, 100 Percent Polyester Mesh Material, 2 in Silver Reflective Tape with Contrasting Trim, Drawstring Adjustable Waist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Green w/Black (NRB-GREEN)
- LABELMASTER Corrosive Placard, UN 1789, PK25 (ZRV41789)
- BDG Leather Gloves, Cowhide Palm, Safety (30-9-473TFLW)
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- GSS SAFETY High-Visibility Vest, Zipper, Pink, 2XL/3XL (7806-2XL/3XL)
- GSS SAFETY Standard Class 2 Mesh Zipper Safety Vest (1002-2XL)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, 2XL (1513-2XL)
- GSS SAFETY ONYX Surveyors Safety Vest, Black, XL (1513-XL)
- GSS SAFETY Non Ansi Enhanced Safety Vest, Orange (3122)
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-XL)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-XL)
- Gss Safety Surveyor Vests