Shop All Surveyor Vests
Gss Safety
High-Visibility Vest, Zipper, Pink, 2XL/3XL
Mfr # 7806-2XL/3XL
Zoro # G4135967
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pink
- Material Polyester
- Closure Type Zipper
- Number of Outside Pockets 2
- Features (2) Slash Pockets, 100% Polyester Mesh Material, 2 in Silver Reflective Tape with Contrasting Trim, Drawstring Adjustable Waist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gss Safety
- MFR # 7806-2XL/3XL
- Zoro # G4135967
- Country of Origin China
- Category Surveyor Vests
Dimensions
Size | 2XL/3XL |
Vest Size | 2XL, 3XL |
Length | 29 in |
Minimum Chest Size | 50 in |
Reflective Stripe Width | 2 in |
Maximum Chest Size | 56 in |
Description
High-Visibility Vest, ANSI Class Not Rated, Vest Size 2XL, 3XL, Gender Women's, Back Stripe Pattern U, Number of Pockets with Closure 0, Features (2) Slash Pockets, 100 Percent Polyester Mesh Material, 2 in Silver Reflective Tape with Contrasting Trim, Drawstring Adjustable Waist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-05-XL)
- STRANCO Die Cut Letter Label, I, 10 Cards, PK10 (DBV-1-I-10)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: W-1 (TDF901VPE)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 44 32)
- GSS SAFETY High-Visibility Vest, Zipper, Pink, 4XL/5XL (7806-4XL/5XL)
- GSS SAFETY ONYX Class 2 Surveyors Safety Vest (1511-4XL)
- GSS SAFETY Premium Class 2 Brilliant Vest, Orange (2702-SM)
- GSS SAFETY Non Ansi Enhanced Safety Vest, Orange (3122)
- GSS SAFETY GSS Safety 1701, Class 2 Heavy Duty Safety Vest, Lime, M (1701-M)
- GSS SAFETY GSS Safety ONYX Class 2 Surveyor's Safety Vest-Lime-5XL (1511-5XL)
- RADIANS Radians SV272-3 Type R Class 3 Multipurpose Surveyor Vest (SV272-3ZGM-L)
- Gss Safety Workwear and Protective Clothing